Flexible Coupling, Size: 1", Length: 18", Explosion-Proof

Item #: 0368996

Cat #: ECGJH10018

UPC: 783126116878

$ 1323.86 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 18 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations

Overview

Flexible Coupling, Size: 1 Inch, Length: 18 Inch, Explosion-Proof, Material: Brass/Bronze/Steel, Female End Fittings With Removeable Close Nipples, For Use in Hazardous Locations
Also known as: 783126116878, ECGJH10018, OZGECGJH10018

Specifications

Diameter: 1 in
Material: Bronze, Brass, Steel
Length: 18 in
Diameter: 1 in
Length: 18 in
Material: Bronze, Brass, Steel