5" Round Box Cover

Item #: 0368980

Cat #: 5653-1

UPC: 050169565315

$ 6.01 EA
Company wide:
971 in stock
5" Round, Box Cover, Type: Blank, Metallic, Color: Off White.

Overview

5" Round, Box Cover, Type: Blank, Metallic, Color: Off White.

5" round covers feature state-of-the-art powder coat paint finish which provides a light texture finish and scratch resistance Rugged metallic construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance

Also known as: 050169565315, 5653-1, RAC56531, Web Blank

Features & Benefits

  • Fits 4 in. round box with mounting holes spaced 3-1/2 in. apart
  • 5-1/4 in. round
  • Rugged metallic construction
  • State-of-the-art powder coat paint finish which provides a light texture finish and scratch resistance
  • Not weaatherproof

Specifications

Mounting: Device
Color: Off-White
Standards: California Proposition 65
Mounting: Device
Standards: California Proposition 65
Color: Off-White