Thqc 2 Pole 120/240v 10k Ic 30 Amp

Item #: 0368947

Cat #: THQC2130

UPC: 783164116618

$ 88.53 EA
Company wide:
0 in stock
Documents & Guides
Thqc 2 Pole 120/240v 10k Ic 30 Amp

Overview

Thqc 2 Pole 120/240v 10k Ic 30 Amp
Also known as: 783164116618, THQC2130, ABBTHQC2130

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line