Strobe Lamp, Replacement, For Federal Signal 141ST Series Beacons

Item #: 0368876

Cat #: K149128A

UPC: 782979103608

$ 29.10 EA
Company wide:
6 in stock
Documents & Guides
Replacement Lamp, Strobe. For use with 141ST Series Beacons.

Overview

Replacement Lamp, Strobe. For use with 141ST Series Beacons.

Federal Signal Model LP1 low profile strobe light is a rectangular Type 4X strobe light that is available in five colors: Amber, Blue, Clear, Green and Red. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4", 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water-tight and dust-tight seal. The gasket mounts between the base of the light and the mounting surface. The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 12VDC, 24VDC, 120VAC and 240VAC versions. The unit is UL and cUL Listed. Access to the printed circuit board and strobe tube is provided through the back of the unit. With its Type 4X rating, small size, and bright signal, the LP1 suits an endless number of applications. The LP1 is especially suited for use on control panels, machines, above entry ways, on walls, and along assembly lines. The 12/24VDC units are suitable in battery backup systems and vehicular applications such as forklifts and moving guided vehicles.

Also known as: 782979103608, K149128A, FEDK149128A

Specifications

Color: Clear
Type: Strobe, Lamp
Color: Clear
Type: Strobe, Lamp