Conduit Sealing Bushing, Size: 3", 1 to 4 Wire, Malleable Iron

Item #: 0368847

Cat #: CSML300P

UPC: 783126009538

$ 431.81 EA
Company wide:
0 in stock
Documents & Guides
Conduit Sealing Bushing, Type: CSML, Size: 3 Inch, 1 to 4 Wire, Material: Malleable Iron

Overview

Conduit Sealing Bushing, Type: CSML, Size: 3 Inch, 1 to 4 Wire, Material: Malleable Iron
Also known as: 783126009538, CSML300P, OZGCSML300P

Specifications

Diameter: 3 in
Material: Iron
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Iron