Cable Tie Mount, 4 Way, 0.18", Black

Item #: 0368796

Cat #: MB4A0H4

UPC: 089306024187

$ 1.14 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Rubber, Black

Overview

Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66/Rubber, Black

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306024187, MB4A0H4, TYNMB4A0H4

Specifications

Mounting: Adhesive, 0.180 in Screw Hole
Mounting: Adhesive, 0.180 in Screw Hole