Cable Tie Mount, Rubber Adhesive, 4 Way, 0.75 x 0.75", White

Item #: 0368795

Cat #: MB3A10M4

UPC: 089306023555

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Cable Tie Mount, .75 x .75 Inch, .14 Inch Max Tie Width, .12 Inch Hole Diameter, PA66/SR T50, White

Overview

Adhesive Cable Tie Mount, .75 x .75 Inch, .14 Inch Max Tie Width, .12 Inch Hole Diameter, PA66/SR T50, White

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306023555, MB3A10M4, TYNMB3A10M4

Specifications

Color: White
Mounting: Adhesive, 0.120 in Screw Hole
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Package Type: Bag
Color: White
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive, 0.120 in Screw Hole
Material: Nylon
Package Type: Bag