Cable Tie, 18 lb, 8", Black

Item #: 0368786

Cat #: T18L0M4

UPC: 089306065654

$ 0.10 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Black

Overview

Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, Black

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306065654, T18L0M4, TYNT18L0M4

Specifications

Size: Standard
Color: Black
Weight Capacity: 18 lbs
Width: 0.100 in
Length: 8 in
Material: Nylon
Diameter: 2.200 in
Size: Standard
Weight Capacity: 18 lbs
Length: 8 in
Diameter: 2.200 in
Color: Black
Width: 0.100 in
Material: Nylon