Heavy Duty Cable Tie, 120 lbs, 9", Natural

Item #: 0368784

Cat #: T120S9H4

UPC: 089306061908

$ 1.19 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg

Overview

Heavy Duty Cable Tie, 8.9" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306061908, T120S9H4, TYNT120S9H4

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 8.900 in
Color: Natural
Length: 8.900 in
Weight Capacity: 120 lbs