ENERTRON 6026HPFBR-L ES 26W LIGHT BAR/BRASS TRIM INCLUDES (TWO)13W COMP FLUOR LAMPS
Item #: 0368686
Cat #: 6026HPFBRL
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
ENERTRON 6026HPFBR-L ES 26W
LIGHT BAR/BRASS TRIM INCLUDES (TWO)13W COMP FLUOR LAMPS
Overview
ENERTRON 6026HPFBR-L ES 26W
LIGHT BAR/BRASS TRIM INCLUDES (TWO)13W COMP FLUOR LAMPS
Also known as: 6026HPFBRL, ENR6026HPFBRL
Specifications
| Gangs: | 1 |
| Gangs: | 1 |