OZG CHM-600 6 IN COND HUB RMC/IMC

Item #: 0368647

Cat #: CHM600

UPC: 783126194111

$ 819.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OZG CHM-600 6" COND HUB RMC/I

Overview

OZG CHM-600 6" COND HUB RMC/I
Also known as: 783126194111, CHM600, OZGCHM600

Specifications

Hub Diameter: 6 in
Hub Diameter: 6 in