Conduit Hub, Threaded, Raintight, 4", Malleable Iron

Item #: 0368637

Cat #: CHM400

UPC: 783126194098

$ 221.74 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Threaded, Raintight, Size: 4", Malleable Iron

Overview

Conduit Hub, Threaded, Raintight, Size: 4", Malleable Iron
Also known as: 783126194098, CHM400, OZGCHM400

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in