
$ 11.77 EA
Company wide:
464
in stock
Documents & Guides
Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 22.0".
Overview
Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 22.0".
Insure reliable bonding and code compliance with metallic outlet and switch boxes featuring concentric or eccentric knockouts. Suitable for circuits above or below 250 V without additional bonding means, these boxes use standard 1/2"–3/4" knockout combinations for versatile conduit entry. Tested and approved for use in two-hour fire-rated wall assemblies, they deliver dependable performance in commercial and residential installations. Refer to UL guide QCIT for detailed application in fire-rated systems.
Also known as: 687855492701, M1350, APPM1350
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Cubic Inches: | 22 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 22 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |