Conduit Clamp, C-Type, Size: 1-1/4", 1-1/2", 2", Malleable Iron

Item #: 0368392

Cat #: CBC2

UPC: 783126082609

$ 38.68 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, C-Type, Size: 1-1/4 Inch, 1-1/2 Inch, 2 Inch, Material: Malleable Iron, Finish: Electro- Galvanized.

Overview

Conduit Clamp, C-Type, Size: 1-1/4 Inch, 1-1/2 Inch, 2 Inch, Material: Malleable Iron, Finish: Electro- Galvanized.
Also known as: 783126082609, CBC2, OZGCBC2

Specifications

Material: Iron
Material: Iron