
Pin & Sleeve Receptacle, 60A, 3W4P, Style 2, Reserve Service
Item #: 0368358
Cat #: ADR6034RS
UPC: 781381710930
$ 558.62 EA
Company wide:
1
in stock
Documents & Guides
Pin & Sleeve Receptacle, 60A, 3W4P, Reserve Service, Style 2, 600VAC, 250VDC
Overview
Pin & Sleeve Receptacle, 60A, 3W4P, Reserve Service, Style 2, 600VAC, 250VDC
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co poxy Powder Coat,Dimensions: 4-1/4 IN Width X 4-1/4 IN Height X 4.63 IN Depth, Standard: UL 1682,UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSACertified: 065179; NEMA FB11, For ACP6034BC Metallic And NMACP6034BC NonmetallicClamping Ring Plugs
Also known as: 781381710930, ADR6034RS, APPADR6034RS
Specifications
| Type: | Receptacle |
| Color: | Metallic |
| Amps: | 60 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Color: | Metallic |
| Material: | Aluminum |