$ 5.09 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Armored Cable/Flexible Conduit Connector, Type Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Conduit, Cord Size 27/64 to 5/8 Inch, Length 9/16 Inch, Installation (1) Set Screw, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Overview
Armored Cable/Flexible Conduit Connector, Type Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Flexible Conduit, Cord Size 27/64 to 5/8 Inch, Length 9/16 Inch, Installation (1) Set Screw, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Also known as: 783126120318, C1Z, OZGC1Z
Specifications
| Diameter: | 3/8 in |
| Diameter: | 3/8 in |