Conduit Body With Cover and Gasket, Type C, 1" Diameter, Spec 5, Malleable Iron

Item #: 0368311

Cat #: C100CG

UPC: 783126058703

$ 81.92 EA
Company wide:
0 in stock
Conduit Body With Cover and Gasket, Type C, 1" Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body With Cover and Gasket, Type C, 1" Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126058703, C100CG, OZGC100CG

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type C