Conduit Body Cover, Aluminum, 1"

Item #: 0368299

Cat #: BS100A

UPC: 783126060126

$ 14.00 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Aluminum, 1"

Overview

Conduit Body Cover, Aluminum, 1"

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126060126, BS100A, OZGBS100A

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in