Pin and Sleeve Mechanically Interlocked Receptacle, 60A, 600V, 3P4W Grounding

Item #: 0368296

Cat #: HBL460MIS2W

UPC: 783585514895

Company wide:
0 in stock
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding Style 2

Overview

Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding Style 2

Style II Insulgrip® Mechanical Interlocks - Hubbell Circuit-Lock® Pin and Sleeve Mechanical Interlocks are a revolutionary design that incorporates a disconnect switch and pin and sleeve receptacle in a compact non-metallic unit. These devices offer maximum safety by preventing users from mating or breaking a circuit under load— Hubbell’s interlock mechanism detects the presence of a plug and prevents it from being removed when the switch is in the "ON" position. It features a high visibility red handle that can be locked to meet OSHA lockout/tagout regulations, and the enclosure door can be locked to prevent unauthorized access. The rugged, corrosion-resistant Type 4X PBT enclosure features adjustable mounting feet for flexible installation, while the receptacle’s spring-loaded cover with gasket is dust tight and provides a watertight seal when turned and locked. The patented Plug-Check™ mechanism detects the presence of the plug. It operates as a clutch to engage the handle with the switch and captures the plug. This action prevents the plug from being removed until the switch is turned OFF.

Also known as: 783585514895, HBL460MIS2W, KELHBL460MIS2W

Features & Benefits

  • Spring-loaded receptacle liftcover with gasket
  • Removable door for ease of wiring and installation
  • High visibility red handle can be locked in the OFF position

Specifications

No Specifications Available