
$ 511.22 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch
Also known as: 783126042887, BLG5150, OZGBLG5150
Specifications
No Specifications Available