2-1/2 AND 3 IN CAST COND BDY CVR

Item #: 0368258

Cat #: BC250G

UPC: 783126038002

$ 67.47 EA
Company wide:
0 in stock
OZ-Gedney BC-G Series Flat Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Iron Body, Stainless Steel Screws, Finish: Hot Dip Galvanized, Gray, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards:

Overview

OZ-Gedney BC-G Series Flat Top Design Cover, 2-1/2 - 3 IN Hub, Screw-In Mounting, Iron Body, Stainless Steel Screws, Finish: Hot Dip Galvanized, Gray, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards:

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126038002, BC250G, OZGBC250G

Specifications

Diameter: 3 in, 2 1/2 in
Material: Iron Alloy
Diameter: 3 in, 2 1/2 in
Material: Iron Alloy