Conduit Body Cover, Size: 2", Spec 5, Iron/Hot Dipped Galvanized

Item #: 0368257

Cat #: BC200G

UPC: 783126037951

$ 46.39 EA
Company wide:
11 in stock
Documents & Guides
Conduit Body Cover, Size: 2 Inch, Spec 5, Material/Finish: Iron/Hot Dipped Galvanized

Overview

Conduit Body Cover, Size: 2 Inch, Spec 5, Material/Finish: Iron/Hot Dipped Galvanized

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126037951, BC200G, OZGBC200G

Specifications

Diameter: 2 in
Material: Iron Alloy
Diameter: 2 in
Material: Iron Alloy