Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized

Item #: 0368245

Cat #: B22-120GLV

UPC: 781011211301

Company wide:
500 in stock
Documents & Guides
Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized

Overview

Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011211301, B22-120GLV, BLIB22120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in