Zee Beam Clamp, 1-in. Max Flange, Zinc Plated

Item #: 0368202

Cat #: B211ZN

UPC: 781011521431

$ 52.21 EA
Company wide:
0 in stock
Documents & Guides
Zee Beam Clamp, 1 in. Max Flange, Material: Steel, Finish: Zinc Plated

Overview

Zee Beam Clamp, 1 in. Max Flange, Material: Steel, Finish: Zinc Plated
Also known as: 781011521431, B211ZN, BLIB211ZN

Specifications

Length: 3 1/4 in
Material: Low Carbon Steel
Length: 3 1/4 in
Material: Low Carbon Steel