Expansion Fitting, Type AX, 4" Conduit Movement, Aluminum

Item #: 0368184

Cat #: AX400A

UPC: 783126001310

$ 3255.03 EA
Company wide:
0 in stock
Documents & Guides
Expansion Fitting, Type AX, 4 Inch Conduit Movement, Maximum Diameter 6-5/8 Inch, Overall Length 8-5/8 Inch, Waterproof, Concrete Tight, Aluminum, For Use With Rigid/IMC Conduit

Overview

Expansion Fitting, Type AX, 4 Inch Conduit Movement, Maximum Diameter 6-5/8 Inch, Overall Length 8-5/8 Inch, Waterproof, Concrete Tight, Aluminum, For Use With Rigid/IMC Conduit

Type AX expansion fittings allow for expansion and contraction in a run of rigid metal conduit.

Also known as: 783126001310, AX400A, OZGAX400A

Specifications

Length: 8 5/8 in
Material: Aluminum
Length: 8 5/8 in
Material: Aluminum