Grounding Bushing, 1", Threaded, Insulated, Aluminum

Item #: 0368152

Cat #: ABLG1122

UPC: 783126011265

$ 65.92 EA
Company wide:
0 in stock
Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Cable Range: 8 - 2/0 AWG, Aluminum

Overview

Grounding Bushing, Insulated, Threaded, Size: 1 Inch, Cable Range: 8 - 2/0 AWG, Aluminum

O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.

Also known as: 783126011265, ABLG1122, OZGABLG1122

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Stainless Steel, Aluminum