
$ 2.96 EA
Company wide:
21,686
in stock
Documents & Guides
J-Hook Accepts Up to 16 4-Pair UTP CAT 5e or 2- Strand Fiber Optic Cable, or 10 CAT 3/4" dia. Standard Packaging Quantity: 50.
Overview
J-Hook Accepts Up to 16 4-Pair UTP CAT 5e or 2- Strand Fiber Optic Cable, or 10 CAT 3/4" dia. Standard Packaging Quantity: 50.
Caddy® CADCAT12 Cat HP J-hooks are the heart of the Caddy® Cat HP system. The J-hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high performance data cables and fiber optics. Caddy® Cat HP J-hook are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large diameter fiber optic, inner duct and coax cable.
Also known as: 782856331780, CAT12, CDYCAT12
Features & Benefits
- Many sizes and designs available to attach to a variety of structures
- Cost effective alternative to expensive cable tray
- Galvanized finish on J-Hooks provide smoother cable pull and greater corrosion resistance
- cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems
Specifications
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Standards: | Build America Buy America Compliant |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Pre-Galvanized |