
$ 226.15 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Copper Free Aluminum, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 1/2 Inch, Width: 1 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Copper Free Aluminum, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 1/2 Inch, Width: 1 Inch
Also known as: 783126005240, AB350, OZGAB350
Specifications
No Specifications Available