OZG 8100SS 1 IN 90 DEG SSCR CONN EM

Item #: 0368068

Cat #: 8100SS

UPC: 783126879407

$ 56.29 EA
Company wide:
0 in stock
Documents & Guides
OZG 8100SS 1" 90D SSCR CN EM

Overview

OZG 8100SS 1" 90D SSCR CN EM
Also known as: 783126879407, 8100SS, OZG8100SS

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in