Inground, w/ Bronze Rock Guard, Bronze, 100W R30, 120V

Item #: 0368022

Cat #: I2-H

UPC: 783352006707

Call for price
Company wide:
0 in stock
Documents & Guides
HADCO I2H FLUSH INGROUND LIGHT

Overview

HADCO I2H FLUSH INGROUND LIGHT
Also known as: 783352006707, I2-H, HADI2H, Flush In Ground Light, In ground Light

Specifications

Wattage: 100
Color: Bronze
Wattage: 100
Color: Bronze