3/8" 90 Screw On Nmlt

Item #: 0367973

Cat #: NMSC9038

UPC: 018997210036

$ 4.52 EA
Company wide:
0 in stock
Documents & Guides
Arl Nmsc9038 3/8 90d Screw On conn

Overview

Arl Nmsc9038 3/8 90d Screw On conn

Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.

Also known as: 018997210036, NMSC9038, ARLNMSC9038

Specifications

Diameter: 3 in
Material: Plastic
Diameter: 3 in
Material: Plastic