MC-PCS HCF Duo Cable 12 AWG, 2 Conductors, Brown & Gray, 1000'

Item #: 0367954

Cat #: 59812902

UPC:

Company wide:
0 in stock
Documents & Guides
MC-PCS HCF Duo Cable 12 AWG, 2 Conductors, Brown & Gray, 1000 Foot Reel

Overview

MC-PCS HCF Duo Cable 12 AWG, 2 Conductors, Brown & Gray, 1000 Foot Reel

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 59812902, SWC59812902

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600