PLGMD 6FT. 2 CRT 12IN. OC 2400 IV

Item #: 0367904

Cat #: V24GBA612

UPC: 786776039610

$ 133.85 EA
Company wide:
0 in stock

Overview

6' Steel Plugmold Multioutlet Strip with 5 single receptacles spaced 12"
Also known as: 786776039610, V24GBA612, WMDV24GBA612

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel