ANN VERY FAST ACTING LIMITER - 125 AMP

Item #: 0367844

Cat #: ANN-125

UPC: 051712706315

$ 132.07 EA
Company wide:
0 in stock
Documents & Guides
125A 125V Fast Acting Limiter

Overview

125A 125V Fast Acting Limiter
Also known as: 051712706315, ANN-125, BUSANN125

Specifications

Mounting: Stud
Amps: 125
Volts DC: 80
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Volts DC: 80
Type: Aircraft Limiter
Volts AC: 125
Amps: 125
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA