Floor Warming Mat, 120 V, 3.2A

Item #: 0367750

Cat #: F2512

UPC: 620713000403

$ 471.15 EA
Company wide:
0 in stock
Documents & Guides
F2512 Floor Warming Mat, 120 Volt, 3.2 Amps, 32 feet squared

Overview

F2512 Floor Warming Mat, 120 Volt, 3.2 Amps, 32 feet squared
Also known as: 620713000403, F2512, NUHF2512

Specifications

Volts AC: 120
Length: 96 in
Volts AC: 120
Length: 96 in

Customer Reviews

No reviews for this product
(0)