OZG 4Q-100FM 1 IN COMB CPLG LFMC/RM

Item #: 0367733

Cat #: 4Q100FM

UPC: 783126617450

$ 31.47 EA
Company wide:
0 in stock
OZG 4Q-100FM 1" COMB CP LFMC/

Overview

OZG 4Q-100FM 1" COMB CP LFMC/
Also known as: 783126617450, 4Q100FM, OZG4Q100FM

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in