4 IN COMP CONN RGD COND

Item #: 0367674

Cat #: 31400T

UPC: 783126739954

$ 1174.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 4 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 6-1/8 IN Maximum Diameter X 2-9/16 IN Length, 1-1/4 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 4 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 6-1/8 IN Maximum Diameter X 2-9/16 IN Length, 1-1/4 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739954, 31400T, OZG31400T

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in