
$ 826.82 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 4-13/16 IN Maximum Diameter X 2-7/16 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Overview
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 4-13/16 IN Maximum Diameter X 2-7/16 IN Length, 1 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739756, 31300T, OZG31300T
Specifications
No Specifications Available