
$ 569.57 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 4 Inch, Diameter 5-1/4 Inch, Length 3 Inch, Thread Length 1-1/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Overview
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 4 Inch, Diameter 5-1/4 Inch, Length 3 Inch, Thread Length 1-1/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Also known as: 783126721959, 28400T, OZG28400T
Specifications
| Insulation: | Insulated |
| Insulation: | Insulated |