
$ 87.69 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 2 Inch, Diameter 2-7/8 Inch, Length 1-7/8 Inch, Thread Length 5/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Overview
Rigid Conduit Connector, Type Set Screw, Throat Type Insulated, Trade Size 2 Inch, Diameter 2-7/8 Inch, Length 1-7/8 Inch, Thread Length 5/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50553, ANSI/NEMA FB-1
Also known as: 783126721553, 28200T, OZG28200T
Specifications
No Specifications Available