AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2"

Item #: 0367629

Cat #: 24200T

UPC: 783126712520

$ 103.68 EA
Company wide:
0 in stock
Documents & Guides
AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit

Overview

AC/MC/Flex Connector, Straight, Insulated, Type: Squeeze, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Armored Cable & Flexible Metal Conduit
Also known as: 783126712520, 24200T, OZG24200T

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in