75W A19 Incandescent Lamp, Black

Item #: 0367621
Cat #: S3920
UPC: 045923039201
$ 4.32 EA
Company wide:
0 in stock
75 Watt A19 Incandescent; Black; 480 Average rated hours; Medium Base; 120 Volt

Overview

75 Watt A19 Incandescent; Black; 480 Average rated hours; Medium Base; 120 Volt
Also known as: 045923039201, S3920, SATS3920

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Wattage: 75
Color: Black
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)