THHN/THWN-2-8-GRN/YEL TRACER 2500FT

Item #: 0367587

Cat #: 8THHNCSTRGREWYEL25

UPC: 48243813759

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-8-GRN/YEL TRACER 2500FT

Overview

THHN/THWN-2-8-GRN/YEL TRACER 2500FT
Also known as: 48243813759, 8THHNCSTRGREWYEL25

Specifications

Color: Green/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded