Rigid Pipe Strap, 1-Hole, Size: 1", Material/Finish: Steel/Zinc

Item #: 0367574

Cat #: 14100S

UPC: 783126678406

$ 3.85 EA
Company wide:
0 in stock
Documents & Guides
Pipe Strap, 1-Hole, Size: 1 Inch, Material/Finish: Steel/Zinc, For Rigid/IMC Conduit

Overview

Pipe Strap, 1-Hole, Size: 1 Inch, Material/Finish: Steel/Zinc, For Rigid/IMC Conduit
Also known as: 783126678406, 14100S, OZG14100S

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel