1-1/4 IN ALUM X COND BODY

Item #: 0367551

Cat #: 0ZGX125A

UPC: 783126571318

Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Side, Configuration X, Hub Location Cross, Number of Hubs 4, Hub Size 1-1/4 Inch, Size 9-1/8 Inch L x 4-1/2 Inch W x 2-5/8 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 32 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration X, Hub Location Cross, Number of Hubs 4, Hub Size 1-1/4 Inch, Size 9-1/8 Inch L x 4-1/2 Inch W x 2-5/8 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 32 Cu Inch

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126571318, 0ZGX125A, OZG0ZGX125A

Specifications

Material: Aluminum
Material: Aluminum