
$ 0.12 EA
Company wide:
4,000
in stock
Documents & Guides
Plastic Staple, Insulated, 2 Conductor, 1/2 Inch, For use with: 14-2, 12-2 w/Ground, QTY 4000
Overview
Plastic Staple, Insulated, 2 Conductor, 1/2 Inch, For use with: 14-2, 12-2 w/Ground, QTY 4000
Plastic Staples are used to secure 14/2, 12/2 NM-B and other non/metallic cable to wooden studs.
Also known as: 781002271444, PLX50P, DOTPLX50P
Specifications
| Width: | 1/2 in |
| Length: | 1 3/8 in |
| Color: | White |
| Material: | Steel |
| Width: | 1/2 in |
| Color: | White |
| Length: | 1 3/8 in |
| Material: | Steel |