3-1/2 IN FORM7 LR COND BODY

Item #: 0367527

Cat #: 0ZGLR97

UPC: 783126388923

$ 822.64 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 12-11/16 Inch L x 4-7/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 210 Cu Inch

Overview

Rigid Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3-1/2 Inch, Size 12-11/16 Inch L x 4-7/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 210 Cu Inch
Also known as: 783126388923, 0ZGLR97, OZG0ZGLR97

Specifications

No Specifications Available