1/2" NPT Locknut Black

Item #: 0367524

Cat #: 212PA/SW

UPC:

$ 0.48 EA
Company wide:
53 in stock
Documents & Guides
Locknut, Size: 1/2 Inch NPT. Material: Plastic. Color: Black.

Overview

Locknut, Size: 1/2 Inch NPT. Material: Plastic. Color: Black.
Also known as: 212PA/SW, MEN212PASW

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter: 1/2 in
Material: Plastic