2-1/2 IN ALUM LR COND BODY

Item #: 0367518

Cat #: 0ZGLR250A

UPC: 783126388817

$ 455.56 EA
Company wide:
0 in stock
OZ-Gedney Type LR Conduit Body, 2-1/2 IN Hub, Length: 13-3/4 IN, 3-7/8 IN Height, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 142 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LR Conduit Body, 2-1/2 IN Hub, Length: 13-3/4 IN, 3-7/8 IN Height, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 142 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126388817, 0ZGLR250A, OZG0ZGLR250A

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 2 1/2 in
Type: Type LR
Hub Diameter: 2 1/2 in
Material: Aluminum