1-1/2 IN ALUM LR COND BODY

Item #: 0367516

Cat #: 0ZGLR150A

UPC: 783126388411

$ 133.94 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type LR Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-3/4 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LR Conduit Body, 1-1/2 IN Hub, Length: 7-7/8 IN, 2-3/4 IN Height, Die-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 35.8 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No. 18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC section 501-4(B), NEMA: FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126388411, 0ZGLR150A, OZG0ZGLR150A

Specifications

Material: Aluminum
Material: Aluminum